H80B12
Description
H80B12 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 12T B-STYLE W/HT
Part # 80B12HT
BDI # 913994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
60A16H
Description
60A16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T A-PLATE W/HT
Part # 60A16
BDI # 913797
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
37229
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
50TTA21-35-1
Description
50TTA21-35-1 TORQUE LIMITER SPROCKET ; TL350-1 TORQUE LIMITER
Part # 50TTA21-35-1
BDI # 26376857
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Global Part Number GPN:
36789
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore