24A23
Description
24A23 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A23
BDI # 23072610
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
2052B28H
Description
2052B28H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B28
BDI # 17159050
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572631
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
D120B23H
Description
D120B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B23
BDI # 17159960
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Global Part Number GPN:
37163
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
32A17
Description
32A17 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32A17
BDI # 23072644
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore