H50B11F X 3/4
Description
H50B11F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 50BS11HT 3/4
BDI # 916558
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
38826
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
H60A11
Description
60A11 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 11T A-PLATE W/HT
Part # 60A11
BDI # 913792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
H60BTL11
Description
H60BTL11 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 11T TAPERLOCK W/HT
Part # 60BTB11H
BDI # 919625
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573205
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.005
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed