Features
Pitch Diameter - Inch:
0.752
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
25B12 X 5/16 MPB
Description
25B12 X 5/16 MPB ROLLER CHAIN SPROCKET
Part # 25B12 X 5/16 MPB
BDI # 22372666
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore
25B12 X 3/8 MPB
Description
25B12 X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B12 X 3/8 MPB
BDI # 22372664
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.752
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
0.764
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
15.011
Face Width - Inch:
0.591
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL