H80Q14
Description
H80Q14 ROLLER CHAIN SPROCKET ; 1" P 14T HT BORE FOR Q BUSHING
Part # 80Q14
BDI # 918812
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.981
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
H80B14F X 1-15/16
Description
H80B14 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1-15/16" BORE
Part # 80BS14HT 1 15/16
BDI # 21972248
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
H80B14F X 1-1/2
Description
H80B14F X 1-1/2 ROLLER CHAIN SPROCKET
Part # 80BS14HT 1 1/2
BDI # 916971
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
39294
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
DS80A14H
Description
DS80A14H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 14T DBL SGL W/HT
Part # DS80A14
BDI # 913077
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Global Part Number GPN:
573138
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
H80B14F X 1
Description
H80B14F X 1 ROLLER CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1" BORE
Part # 80BS14HT 1
BDI # 916965
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
39293
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore