2062A15H
Description
2062A15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A15
BDI # 17158933
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.96
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573068
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
D120B15H
Description
D120B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B15
BDI # 913481
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Global Part Number GPN:
37155
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
H120SF15
Description
H120SF15 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 15T QD-BUSH W/HT
Part # 120SF15H
BDI # 21971742
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
H120A15
Description
120A15 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 15T A-PLATE W/HT
Part # 120A15
BDI # 913862
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore