Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.89
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed
H120A19
Description
120A19 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 19T A-PLATE W/HT
Part # 120A19
BDI # 913866
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore
H120R19
Description
H120R19 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 19T B-STYLE W/HT
Part # 120R19
BDI # 918588
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.89
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed
24A19
Description
H24A19 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A19
BDI # 23072608
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
2062A19H
Description
2062A19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A19
BDI # 17158937
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
9.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572698
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore