Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
H140BTL19

COMPARE

H140BTL19

Description
H140BTL19 TAPER LOCK SPROCKET

TSUBAKI

Part # 140BTB19

BDI # 919543

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.633
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.538
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 270.078
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D140A19

COMPARE

D140A19

Description
D140A19 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A19

BDI # 913240

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.633

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 11.538
Pitch Diameter - Millimeter: 270.078
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H140E19

COMPARE

H140E19

Description
H140E19 ROLLER CHAIN SPROCKET ; 1-3/4" P 19T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # 140E19H

BDI # 24342873

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.633
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.538
Other Features: QD Bushing
Pitch Diameter - Millimeter: 270.078
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H140R19

COMPARE

H140R19

Description
H140R19 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 19T B-STYLE W/HT

TSUBAKI

Part # 140R19

BDI # 918606

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.633
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.538
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 270.078
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D140B19H

COMPARE

D140B19H

Description
D140B19H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B19

BDI # 17160031

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.633

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 11.538
Pitch Diameter - Millimeter: 270.078
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY