Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
2082A21H
Description
2082A21H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A21
BDI # 17159123
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
13.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572732
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore
32B21
Description
H32B21 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 32B21
BDI # 23072660
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore
160F21H
Description
160F21H ROLLER CHAIN SPROCKET ; 2" P 21T F BUSHED W/HARDENED TEETH
Part # 160F21
BDI # 919870
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.47
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed