2050A25H
Description
2050A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2050A25
BDI # 17158889
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.026
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572355
Pitch Diameter - Millimeter:
127.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
37254
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
50B25SS X 3/4 RSB
Description
50B25SS ROLLER CHAIN SPROCKET ; 3/4" ROUGH STOCK BORE
Part # 50B25SS
BDI # 22383550
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.323
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
H50SDS25
Description
H50SDS25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 25T QD-BUSH W/HT
Part # 50SDS25H
BDI # 920262
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
H50A25
Description
50A25 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 25T A-PLATE W/HT
Part # 50A25
BDI # 913784
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore