Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
H80SF28
Description
H80SF28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 28T QD-BUSH W/HT
Part # 80SF28H
BDI # 920301
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
H80B28F X 1-15/16
Description
H80B28 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 28 TEETH TYPE B 1-15/16" BORE
Part # 80BS28HT 1 15/16
BDI # 21972378
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
H80BTL28
Description
H80BTL28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 28T TAPERLOCK W/HT
Part # 80BTB28H
BDI # 919663
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed