40B48FH X 1-1/4
Description
40BS48 1 1/4 SPROCKET ; 1-1/4" KW 2SS
Part # 40BS48 1 1/4
BDI # 17159364
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
38803
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
40B48FH X 1-1/2
Description
40BS48 1 1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 40BS48 1 1/2
BDI # 17159363
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
572283
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
50B48FH X 1-1/2
Description
50BS48 1 1/2 SPROCKET ; 1-1/2" KW 2SS
Part # 50BS48 1 1/2
BDI # 17159527
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
39035
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
60SF48H
Description
60SF48H ROLLER CHAIN SPROCKET ; 3/4" P 48T SF BUSHED W/HARDENED TEETH
Part # 60SF48
BDI # 920104
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
QD Bushing
Global Part Number GPN:
37957
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
D50B48H
Description
D50B48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B48
BDI # 17159991
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
37263
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore