12A32
Description
12A32 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A32
BDI # 23072528
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
50B39H
Description
50B39 ROLLER CHAIN SPROCKET ; 5/8" P 16T W/HARDENED TOOTH
Part # 50B39
BDI # 24344407
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.088
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
60SK32H
Description
60SK32H ROLLER CHAIN SPROCKET ; 3/4" P 32T SK BUSHED W/HARDENED TOOTH
Part # 60SK32
BDI # 920130
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
QD Bushing
Global Part Number GPN:
38026
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
60B32FH X 1-1/8
Description
H60B32F X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-1/8" BORE W/HARDENED TEETH
Part # 60BS32 1 1/8
BDI # 24341525
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore