Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
50TTA35-35-2
Description
50TTA35-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA35-35-2
BDI # 26381124
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
50TTA35-50-2
Description
50TTA35-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA35-50-2
BDI # 26376877
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
50B35FH X 1-1/8
Description
50B35FH X 1-1/8 ROLLER CHAIN SPROCKET ; 5/8" P 35T 1-1/8" BORE W/HARDENED TEETH
Part # 50B35FH X 1-1/8
BDI # 24344019
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
H50B35 X 1-11/16
Description
50B35H X 1-11/16 CHAIN SPROCKET ; STD KW 2-SETSCREWS ALTERED B STYLE
Part # H50B35 X 1-11/16
BDI # 21572273
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore