Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
461209
Bushing Series:
2012
2012 X 1-1/2-KW
Description
2012 X 1-1/2-KW TL BUSHING ; 1-1/2" BORE 2-3/4" OD 1-1/4" LTB
Part # 117168
BDI # 256197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
459961
Bushing Series:
2012
2012 X 1-5/8-KW
Description
2012 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117092
BDI # 256134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
459973
Bushing Series:
2012
2012 X 1 1/4-KW
Description
2012 X 1 1/4-KW TL BUSHING ; 1-1/4" BORE 2-3/4" OD 1-1/4" LTB
Part # 117166
BDI # 256195
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
459963
Bushing Series:
2012
2012 X 38MM-KW
Description
2012 X 38MM-KW TL BUSHING ; 38MM BORE 69.85MM OD 31.75MM LTB
Part # 119614
BDI # 256956
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
Keyway on ID
Global Part Number GPN:
460004
Bushing Series:
2012