SK X 1-11/16-KW
Description
SK X 1-11/16-KW QD BUSHING ; 1-11/16" BORE 2-13/16" OD 1-15/16" LTB
Part # SK X 1-11/16-KW
BDI # 257290
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Global Part Number GPN:
460861
Bushing Series:
SK
SK X 1-1/8-KW
Description
SK X 1-1/8-KW QD BUSHING ; 1-1/8" BORE 2-13/16" OD 1-15/16" LTB
Part # SK X 1-1/8-KW
BDI # 257281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
460860
Bushing Series:
SK
SK X 2-KW
Description
SK X 2-KW QD BUSHING ; 2" BORE 2-13/16" OD 1-15/16" LTB
Part # SK X 2-KW
BDI # 257295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
460893
Bushing Series:
SK
SK X 1-KW
Description
SK X 1-KW QD BUSHING ; 1" BORE 2-13/16" OD 1-15/16" LTB
Part # SK X 1-KW
BDI # 257279
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
460879
Bushing Series:
SK
SK X 1-1/4-KW
Description
SK X 1-1/4-KW QD BUSHING ; 1-1/4" BORE 2-13/16" OD 1-15/16" LTB
Part # SK X 1-1/4-KW
BDI # 257283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
460859
Bushing Series:
SK