P24-8M-30-1108 HT250
Description
P24-8M-30-1108 HT250 SYNCH SPROCKET
Part # P24-8M-30-1108 HT250
BDI # 255164
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
P24-8M-20-1108 HT250
Description
P24-8M-20-1108 HT250 SYNCH SPROCKET
Part # P24-8M-20-1108 HT250
BDI # 255147
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed