F200-14MGT-40-E
Description
F200-14MGT-40-E SYNCHRONOUS PULLEY ; 200GROVES 14MM P 40MM W
Part # 77114320
BDI # 1124159
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
40
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
200G-14M-37-E
Description
GTR-200G-14M-37-E ; AXIAL FAN FALCON SPROCKET
Part # 20308897
BDI # 416006
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | QD Bushing | Axial Fan Design | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577360
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
F14MX200S37
Description
F14MX200S37 SYNCHRONOUS SPROCKET ; 101755376
Part # F14MX200S37
BDI # 24302728
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
51.562
Face Width - Inch:
2.03
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F14MX200S37-E
Description
F14MX200S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.08"PD 37MMW BORE E BUSHING
Part # F14MX200S37-E
BDI # 21976106
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
2.03
Face Width - Inch:
0.08
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
35.086
Mounting Method:
Bushed
Belt Width - Millimeter:
37