Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Rough Bore
PA5-019NF150
Description
PA5-019NF150 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54745
BDI # 173755
Features
Pitch Diameter - Inch:
1.191
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
19L100
Description
19L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # 19L100
BDI # 616396
Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573848
Pitch Diameter - Millimeter:
57.61
Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Rough Bore
P19-3M-06AL
Description
P19-3M-06AL SYNCHRONOUS PULLEY ; 19GROVES 3MM P 06MM W
Part # 78820014
BDI # 1125521
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
21.006
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore