PHP 45-8M-30RSB
Description
PHP 45-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 45-8M-30RSB
BDI # 1289961
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
PHP 45-8M-85RSB
Description
PHP 45-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 45-8M-85RSB
BDI # 1290031
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
PB8MX-45S-62
Description
PB8MX-45S-62 SYNCHRONOUS PULLEY ; 8MM P 45GROVES
Part # 77156045
BDI # 1126102
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Rough Bore
PB8MX45S62
Description
PB8MX45S62 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 45T 4.5"PD 62MM WIDE MPB
Part # PB8MX45S62
BDI # 21978886
Features
Pitch Diameter - Inch:
0.178
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.175
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
4.511
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62