Features
Size:
3 MM L X 15.2 MM W X 15 MM H
Inch - Metric:
Metric
Other Features:
M5 DIN 7991 Attachment Screw | Without Wiper
Product Name:
End Piece
Features
Size:
34 MM L X 10 MM W
Inch - Metric:
Metric
Material:
Cage: Plastic
Other Features:
Flat | Single Row | 2 MM Dia X 6.8 MM L Roller | 7 Roller/Cage
Product Name:
Assembly
Product Type:
Needle Roller Cage
LWAL 6X16
Description
LWAL 6X16 CROSSED ROLLER ASSEMBLY ; NON-RETURNABLE ALUM CAGE
Part # LWAL 6X16
BDI # 27037089
FT 2010 N B2
Description
FT 2010 N B2 SR FLAT ROLLER CAGE ; 20MM ROLLER 32MM L X 10MM W RETAINER
Part # FT 2010 N B2
BDI # 23284044
Features
Size:
34 MM L X 10 MM W
Inch - Metric:
Metric
Material:
Cage: Synthetic Resin
Other Features:
Flat | 2 MM Roller Dia | Single Row
Product Name:
Assembly
Product Type:
Needle Roller Cage