RF06B-1-CL
Description
RF06BCL CHAIN LINK ; 06B 0.375MM CHAIN PITCH SPRING CLIP
Part # RF06B-1-CL
BDI # 1405798
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
06B-1 C/L SC
Description
06B-1 C/L SC CHAIN CONNECTING LINK ; BRITISH STD CHAIN ACCESS
Part # 06B-1 C/L SC
BDI # 318979
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
600696
Chain Series:
Standard
Internal Special Features:
No
06B-1 SS RIV 10FT ELITE
Description
06B-1 SS RIV 10FT ELITE ROLLER CHAIN ; 06B 0.375MM PITCH RIVETED 10FT/BOX
Part # 06B-1 SS RIV 10FT ELITE
BDI # 526874
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677332
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Offset Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
06B-1 10 FT
Description
06B-1 10 FT ROLLER CHAIN ; 9.525MM PIT 1 STRAND RIVETED 10FT/BOX
Part # 06B-1 10 FT
BDI # 21473771
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1