PHS 06B-1DSA19
Description
PHS 06B-1DSA19 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA19
BDI # 1284712
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
PHS 06B-1DSA15
Description
PHS 06B-1DSA15 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA15
BDI # 1284708
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
PHS 06B-1DSA23
Description
PHS 06B-1DSA23 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA23
BDI # 1284716
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
PHS 06B-1DSA16
Description
PHS 06B-1DSA16 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA16
BDI # 1284709
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore