PHS 06B-1BH22
Description
PHS 06B-1BH22 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH22
BDI # 1284634
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
06B22 X 5/8 KW SS
Description
06B22 X 5/8 KW SS CHAIN SPROKET ; 5/8 FINISHED BORE W/ KW & 1SS
Part # 06B22 X 5/8 KW SS
BDI # 24758865
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
06BTB22H
Description
06BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB22H
BDI # 613239
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569934
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Simplex Type
Global Part Number GPN:
569817
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore