Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
06B13
Description
06B13 ROLLER CHAIN SPROCKET ; 3/8" PITCH 13T 10MM MIN PLAIN BORE
Part # 06B13
BDI # 613263
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Simplex Type
Global Part Number GPN:
569092
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
06B-1/Z=13 NR. PS05013
Description
SATI 06B-1/Z=13 NR. PS05013
Part # 06B-1/Z=13 NR. PS05013
BDI # 1405331
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
06B13 X 3/4 5MM KW 2SS
Description
06B13 X 3/4 5MM KW 2SS RLR CHAIN SPRKT ; 3/4" BORE 13T CHAIN NO.6
Part # 06B13 X 3/4 5MM KW 2SS
BDI # 23769163
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore