D06BTB30
Description
D06BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB30
BDI # 607120
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569110
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Bushed
PHS 06B-2BH30
Description
PHS 06B-2BH30 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH30
BDI # 1284808
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
PHS 06B-2TB30
Description
PHS 06B-2TB30 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB30
BDI # 1284856
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Duplex Type
Global Part Number GPN:
571128
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore