PHS 06B-2BH40
Description
PHS 06B-2BH40 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH40
BDI # 1284818
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
D06BTB40
Description
D06BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB40
BDI # 607124
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569018
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
PHS 06B-2TB40
Description
PHS 06B-2TB40 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB40
BDI # 1284860
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed