08B-1/Z=13 NR. PS09013
Description
SATI 08B-1/Z=13 NR. PS09013
Part # 08B-1/Z=13 NR. PS09013
BDI # 1405402
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
H08B13 X 10MM RSB
Description
H08B13 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H08B13 X 10MM RSB
BDI # 22376192
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
PHS 08B-1DSA13
Description
PHS 08B-1DSA13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1DSA13
BDI # 1285160
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore