Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Duplex Type
Global Part Number GPN:
569533
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore
PHS 08B-2B114
Description
PHS 08B-2B114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2B114
BDI # 1285311
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore
D08CTB114
Description
D08CTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB114
BDI # 607223
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
571114
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Bushed
PHS 08B-2TB114
Description
PHS 08B-2TB114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB114
BDI # 1285351
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Bushed