100E20H
Description
100E20H ROLLER CHAIN SPROCKET ; 1-1/4" P 20T HT BORE FOR E BUSHING
Part # 100E20H
BDI # 614331
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
QD Bushing
Global Part Number GPN:
31174
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
100E20
Description
100E20 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 20T BORE FOR E BUSHING
Part # 100E20
BDI # 614330
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
QD Bushing
Global Part Number GPN:
31153
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed