Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Duplex Type
Global Part Number GPN:
570314
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
PHS 10B-2BH36
Description
PHS 10B-2BH36 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH36
BDI # 1285728
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
D10A36H
Description
D10A36H RSB ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D10A36H
BDI # 24346126
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
D10A36 PER PRINT 1.40.2377
Description
D10A36 PER PRINT 1.40.2377 ; IDLER SPROCKET
Part # D10A36 PER PRINT 1.40.2377
BDI # 21569751
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
PHS 10B-2TB36
Description
PHS 10B-2TB36 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TB36
BDI # 1285768
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed