D10A50H X 160 MTO
Description
MARTIN SPROCKET & GR D10A50H X 160 MTO
Part # D10A50H X 160 MTO
BDI # 23952969
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
D10A50H X 38 MTO
Description
MARTIN SPROCKET & GR D10A50H X 38 MTO
Part # D10A50H X 38 MTO
BDI # 23952971
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
D10A50H X 55 KW 16X6 MTO
Description
MARTIN SPROCKET & GR D10A50H X 55 KW 16X6 MTO
Part # D10A50H X 55 KW 16X6 MTO
BDI # 23952972
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
D10A50H X 100 MTO
Description
MARTIN SPROCKET & GR D10A50H X 100 MTO
Part # D10A50H X 100 MTO
BDI # 23952970
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
10B-2/Z=50 NR. CD10050
Description
SATI 10B-2/Z=50 NR. CD10050
Part # 10B-2/Z=50 NR. CD10050
BDI # 840108
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore