140E15H
Description
140E15H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 15T B-HUB ONE SIDE
Part # 140E15H
BDI # 615612
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
QD Bushing
Global Part Number GPN:
31257
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Split Taper Bushing
Global Part Number GPN:
571484
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568586
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
140E14H
Description
140E14H ROLLER CHAIN SPROCKET ; 1-3/4" P 14T HT BORE FOR E BUSHING
Part # 140E14H
BDI # 615610
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
QD Bushing
Global Part Number GPN:
31256
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Bushed
140E14
Description
140E14 ROLLER CHAIN SPROCKET ; 1-3/4" P 14T BORE FOR E BUSHING
Part # 140E14
BDI # 615609
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
QD Bushing
Global Part Number GPN:
31247
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Bushed