Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567805
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
140BTB19
Description
140BTB19 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB19
BDI # 615571
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31980
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31981
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
H140R19
Description
H140R19 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 19T B-STYLE W/HT
Part # 140R19
BDI # 918606
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.538
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
H140R19
Description
H140R19 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178920
BDI # 312335
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Split Taper Bushing
Global Part Number GPN:
10372
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed