Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
PHS 16B-1TB35
Description
PHS 16B-1TB35 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TB35
BDI # 1286448
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
PHS 16B-1TB32
Description
PHS 16B-1TB32 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TB32
BDI # 1286447
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
PHS 16B-1TB30
Description
PHS 16B-1TB30 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TB30
BDI # 1286445
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
PHS 16B-1TB36
Description
PHS 16B-1TB36 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TB36
BDI # 1286450
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Bushed