Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Duplex Type
Global Part Number GPN:
570789
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
D35B24H ALT PER 54316A
Description
D35B24H ALT PER 54316A RLR CHN SPROCKET
Part # D35B24H ALT PER 54316A
BDI # 24334411
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
PHS 16B-2BH24
Description
PHS 16B-2BH24 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH24
BDI # 1286491
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
D16BTB24
Description
D16BTB24 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB24
BDI # 607466
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569835
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
D16B24H X 25MM RSB
Description
D16B24H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B24H X 25MM RSB
BDI # 22381479
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore