200B15H 3-1/2 K STD
Description
MARTIN SPROCKET & GR 200B15H 3-1/2 K STD
Part # 200B15H 3-1/2 K STD
BDI # 23287563
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Finished Bore
200C45 5-7/16 K STD
Description
MARTIN SPROCKET & GR 200C45 5-7/16 K STD
Part # 200C45 5-7/16 K STD
BDI # 23287564
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Finished Bore
200C32 X 3-7/16 KW SS MTO
Description
200C32 X 3-7/16 KW SS MTO SPLIT SPROCKET ; 200 CHAIN 32 TEETH 3-7/16" BORE
Part # 200C32 X 3-7/16 KW SS MTO
BDI # 24738402
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Finished Bore
H200B20 X 7.5625 KW 2SS
Description
H200B20 X 7.5625 KW 2SS CHAIN SPROCKET
Part # H200B20 X 7.5625 KW 2SS
BDI # 21579558
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Finished Bore