Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Global Part Number GPN:
36190
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Rough Bore
40B72
Description
40B72 ROLLER CHAIN SPROCKET ; 1/2" P 72T 3/4" MIN PLAIN BORE
Part # 40B72
BDI # 620231
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Global Part Number GPN:
36191
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
40B52
Description
40B52 ROLLER CHAIN SPROCKET ; 1/2" P 52T 3/4" MIN PLAIN BORE
Part # 40B52
BDI # 620220
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Global Part Number GPN:
36181
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore