D40B42
Description
D40B42 ROLLER CHAIN SPROCKET ; 40 CHAIN 42 TEETH 2 ROW
Part # D40B42
BDI # 607753
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Duplex Type
Global Part Number GPN:
30608
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
D40CTB42
Description
D40CTB42 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40CTB42
BDI # 607766
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30344
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed