H50H35
Description
H50H35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177732
BDI # 327826
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Split Taper Bushing
Global Part Number GPN:
10255
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
50Q35H
Description
50Q35H ROLLER CHAIN SPROCKET ; 5/8" P 35T Q1 BUSHED W/HARDENED TEETH
Part # 50Q35
BDI # 17159626
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Split Taper Bushing
Global Part Number GPN:
573309
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
50B35-1 1/2
Description
50B35-1 1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36756
BDI # 168478
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Split Taper Bushing
Global Part Number GPN:
571674
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.319
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore