RS50-2-OL
Description
50-2 O/L CHAIN OFFSET LINK ; 50-2 CHAIN 5/8" CHAIN PITCH COTTERED
Part # RS50-2-OL
BDI # 1405769
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602657
RS50-2-CL
Description
50-2 C/L SC CHAIN CONNECTING LINK ; 50-2 5/8" CHAIN PITCH SPRING CLIP
Part # RS50-2-CL
BDI # 903482
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
50-2 C/L SC
Description
50-2 C/L CHAIN CONNECTING LINK ; 5/8" PITCH DOUBLE STRAND
Part # 50-2 C/L SC
BDI # 21488425
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
50-2 RIV 10FT
Description
50-2 RIV 10FT ROLLER CHAIN ; 50-2 5/8" PITCH RIVETED 10FT
Part # 50-2 RIV 10FT
BDI # 340598
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
227032
D50B24H
Description
D50B24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B24H
BDI # 607846
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Duplex Type
Global Part Number GPN:
30635
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore