Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.319
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
D50B35H
Description
D50B35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B35H
BDI # 17159986
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Global Part Number GPN:
37258
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
D50Q35
Description
D50Q35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # D50Q35
BDI # 328788
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Split Taper Bushing
Global Part Number GPN:
10001
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Split Taper Bushing
Global Part Number GPN:
571236
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
D50B35H
Description
D50B35H ROLLER CHAIN SPROCKET ; 50 ANSI 35 HARDEN TEETH
Part # D50B35H
BDI # 24601836
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore