Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571386
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
E80B19 X 2-3/8 KW SS
Description
E80B19 X 2-3/8 KW SS ROLLER CHN SPROCKET ; MTO 80-3 CHAIN 19 TEETH 2-3/8" BORE
Part # E80B19 X 2-3/8 KW SS
BDI # 25851674
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
E80A19H
Description
E80A19H RLR CHAIN SPROCKET ; 19 TEETH 6.59" OUTSIDE DIA
Part # E80A19H
BDI # 21552806
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
HT80B19
Description
HT80B19 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B19H
BDI # 913643
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Global Part Number GPN:
572858
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
E80B19H
Description
E80B19H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B19H
BDI # 608684
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Triplex Type
Global Part Number GPN:
30880
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore