SS 815-K450
Description
SS 815-K450 TABLETOP CHAIN ; 762.33.42 815 SS W/SS TOP 1-1/2" PITCH
Part # SS 815-K450
BDI # 18621680
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
114.3
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty
SS 815-K750
Description
SS 815-K750 TABLETOP CHAIN ; 762.33.72 1.5" PITCH 7.5" WID SS
Part # SS 815-K750
BDI # 19435767
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
190.5
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch