H50B18F X 1
Description
H50B18F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T HT 1" BORE
Part # H50B18F X 1
BDI # 916610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
38879
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
DS50A18
Description
DS50A18 ROLLER CHAIN SPROCKET ; 5/8" P 18T 5/8" MIN PLAIN BORE
Part # DS50A18
BDI # 607052
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
570538
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore