BA2B 459424
Description
BA2B 459424 ANG CONTACT THRUST BALL BRG ; 120MM BORE 215MM OD 80MM WD
Part # BA2B 459424
BDI # 1299182
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
Yes
Contact Angle:
40 Degree | 35 Degree
Other Features:
Double Row Thrust Pack | Angular Contact
Cage Material:
Phenolic | Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring
7034CTRDULP4
Description
7034CTRDULP4 ANGULAR CONTACT BALL BRG ; 170MM BOREX260MM ODX42MM W 1-ROW
Part # 7034CTRDULP4
BDI # 1187412
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring