140E18
Description
140E18 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 18T 1 ROW
Part # 140E18
BDI # 615617
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
QD Bushing
Global Part Number GPN:
31251
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
QD Bushing
Global Part Number GPN:
31337
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed
120BTB18
Description
120BTB18 ROLLER CHAIN SPROCKET ; 1-1/2" P 18T BORE FOR 3020 BUSHING
Part # 120BTB18
BDI # 615074
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31947
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed
160F18H
Description
160F18H ROLLER CHAIN SPROCKET ; 2" P 18T HT BORE FOR F BUSHING
Part # 160F18H
BDI # 616049
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
QD Bushing
Global Part Number GPN:
31303
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
120E18
Description
120E18 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 18T B-HUB ONE SIDE
Part # 120E18
BDI # 615132
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
QD Bushing
Global Part Number GPN:
31204
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed