100E40
Description
100E40 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 40T BORE FOR E BUSHING
Part # 100E40
BDI # 614353
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
QD Bushing
Global Part Number GPN:
31166
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed
100BTB40
Description
100BTB40 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 40T BORE FOR 3020 BUSHING
Part # 100BTB40
BDI # 614264
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31930
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed
140J40
Description
140J40 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 40T C-HUB BOTH SIDES
Part # 140J40
BDI # 615639
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
QD Bushing
Global Part Number GPN:
31277
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Global Part Number GPN:
31384
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Rough Bore
120BTB40 MTO
Description
120BTB40 MTO SPROCKET ; 3535 TAPERLOCK BUSHING
Part # 120BTB40 MTO
BDI # 24586036
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed