Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
L150 1-1/8 1/4X1/8 KW
Description
L150 1-1/8 1/4X1/8 KW COUPLING HUB ; 1-1/8" BORE 3-3/4" HUB DIA
Part # L150-HUB-1-1/8-1/4X1/8KW
BDI # 592742
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L100 HUB 7/8 3/16X3/32 KW
Description
L100 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 2.54" HUB DIA
Part # L100-HUB-7/8-3/16X3/32KW
BDI # 21444525
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L100 7/8 1/4X1/8 KW
Description
L100 7/8 1/4X1/8 KW COUPLING HUB ; 7/8" BORE 2.54" HUB DIA
Part # L100-HUB-7/8-1/4X1/8KW
BDI # 594248
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L110 1-1/8 1/4X1/8 KW
Description
L110 1-1/8 1/4X1/8 KW COUPLING HUB ; 1-1/8" BORE 3.33" HUB DIA
Part # L110-HUB-1-1/8-1/4X1/8KW
BDI # 592704
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling