SUPER24OPN
Description
SUPER-24-OPN LINEAR BEARING ; 1-1/2" BORE 2-3/8" OD
Part # SUPER24OPN
BDI # 15070297
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Global Part Number GPN:
0
Length - Inch:
3
Self Aligning:
Yes
Housing Material:
Thermoplastic
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Length - Millimeter:
22.225
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
0.875
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FL10
Description
FL10 LINEAR PLAIN BEARING ; 15.875MM BORE 28.575MM OD 38.1MM LEN
Part # FL10
BDI # 21453547
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.5
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain